34-1/2 x 8 in. Cast Iron Grate
34-1/2 x 8 in. Cast Iron Grate
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Height:
- 8 in
- Length:
- 34-1/2 in
- Material:
- Grey Iron
- Product Type:
- Frame, Grate
- Shape:
- Rectangular
- Width:
- 34-1/2 in