35-1/4 in. Frame Curb Box
35-1/4 in. Frame Curb Box
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-48 Class 35B
- Height:
- 11-1/2 in
- Length:
- 43 in
- Material:
- Cast Gray Iron
- Product Type:
- Frame
- Width:
- 31 in