35-7/8 in. Frame and Solid Gasket Lid
35-7/8 in. Frame and Solid Gasket Lid
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-48 Class 35B, ASTM A-48 Class 40A
- Diameter:
- 26 in
- Diameter - Inside 1:
- 27-5/8 in
- Height:
- 6-15/16 in
- Material:
- Cast Gray Iron
- Product Type:
- Manhole Cover
- Size:
- 26 in
- Waterworks Application:
- Sanitary Sewer