36-3/4 in. Curb Box
36-3/4 in. Curb Box
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Application:
- Heavy Duty
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- IAPMO Listed:
- No
- Length:
- 36-3/4 in
- Material:
- Iron
- Product Type:
- Curb Box
- Width:
- 5-3/4 in