This product requires certification to purchase.

36 in. 26 in. Inside Diameter Water-Tight Manhole Frame and Bolted Lid

Neenah Foundry

36 in. 26 in. Inside Diameter Water-Tight Manhole Frame and Bolted Lid

  • Fast #
  • Part #NR1916F
  • Item #3145085
  • Manufacturer Part #R-1916-F
5 out of 5 Customer Rating
Brand image
Neenah Foundry

36 in. 26 in. Inside Diameter Water-Tight Manhole Frame and Bolted Lid

  • Fast #
  • Part #NR1916F
  • Item #3145085
  • Manufacturer Part #R-1916-F
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Lid thickness 1-19/32 in
  • Flange Diameter 36 in
  • Shape Round
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
26 in
Height
7 in
Characteristics & Features
Material
Cast Iron
Warranty & Product Information
Product Type
Frame, Lid
Waterworks Application
Sewer