This product requires certification to purchase.

36 in. Cast Iron Flat Round Rubber Grade Ring

Neenah Foundry

36 in. Cast Iron Flat Round Rubber Grade Ring

  • Fast #
  • Part #NR99880014
  • Item #4715499
  • Manufacturer Part #R-9988-0014
3.6 out of 5 Customer Rating
Brand image
Neenah Foundry

36 in. Cast Iron Flat Round Rubber Grade Ring

  • Fast #
  • Part #NR99880014
  • Item #4715499
  • Manufacturer Part #R-9988-0014
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
36
Diameter - Inside 1:
24
Height:
1
Material:
Rubber
Product Type:
Grounding Ring