36 in. L-Type Grate
36 in. L-Type Grate
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-48 Class 35B
- Diameter:
- 36 in
- Height:
- 7 in
- Length:
- 19-7/8 in
- Material:
- Cast Gray Iron
- Product Type:
- Grate, Type L
- Shape:
- Rectangular