36 x 1/2 in. Round Flat Rubbing Grade Ring
36 x 1/2 in. Round Flat Rubbing Grade Ring
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Diameter:
- 36 in
- Diameter - Inside 1:
- 24 in
- Height:
- 1/2 in
- Material:
- Rubber