37 x 31-3/16 in. Dump Curb Box (Less Waste)
37 x 31-3/16 in. Dump Curb Box (Less Waste)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-48 Class 35B
- Length:
- 37
- Material:
- Grey Iron
- Product Type:
- Combination Inlet
- Width:
- 31-3/16