43 in. Curb Inlet Grate
43 in. Curb Inlet Grate
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ASTM:
- ASTM A-48 Class 35B
- Drain Component Type:
- Grate
- Material:
- Cast Iron
- Product Type:
- Curb Inlet Grate
- Shape:
- Rectangular
- Trim Ring:
- No
- Width:
- 22-3/4 in