43 x 31 in. Curb Inlet Grate
43 x 31 in. Curb Inlet Grate
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-48 Class 35B
- Length:
- 43 in
- Material:
- Cast Iron
- Product Type:
- Grate, Inlet Frame
- Width:
- 31 in