This product requires certification to purchase.

6 in. Type-A Tall Frame

Neenah Foundry

6 in. Type-A Tall Frame

  • Fast #
  • Part #NR16612003
  • Item #4112055
  • Manufacturer Part #R16612003
3.5 out of 5 Customer Rating
Brand image
Neenah Foundry

6 in. Type-A Tall Frame

  • Fast #
  • Part #NR16612003
  • Item #4112055
  • Manufacturer Part #R16612003
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Anaheim, CA
    Pick Up  Not Available
    Not available in CA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in CA

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Diameter - Inside 1:
22-3/4
Height:
6
Length:
37-13/32
Manhole Type:
Type A