8-7/8 in. Frame and Solid Gasket Lid
8-7/8 in. Frame and Solid Gasket Lid
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-48 Class 35B
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Diameter:
- 35-7/16
- Height:
- 8-7/8
- Manhole Type:
- Type A
- Material:
- Cast Gray Iron
- Product Type:
- Manhole Frame
- Size:
- 8-7/8 in x 23 in