8 in. Solid Lid
8 in. Solid Lid
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-48 Class 35B
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Diameter:
- 11-1/4 in
- Height:
- 1-1/4 in
- Material:
- Cast Gray Iron
- Product Type:
- Manhole Cover
- Size:
- 1-1/4 in x 11-1/4 in