This product requires certification to purchase.

Cast Iron Manhole Frame

Neenah Foundry

Cast Iron Manhole Frame

  • Fast #
  • Part #NR11000002
  • Item #3379876
  • Manufacturer Part #R-1100
5 out of 5 Customer Rating
Brand image
Neenah Foundry

Cast Iron Manhole Frame

  • Fast #
  • Part #NR11000002
  • Item #3379876
  • Manufacturer Part #R-1100
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
33
Diameter - Inside 1:
22-3/8
Height:
8
Material:
Grey Iron
Product Type:
Manhole Frame