Cast Iron Type N Manhole Frame
Cast Iron Type N Manhole Frame
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Manhole Type:
- Type N
- Material:
- Cast Gray Iron
- Product Type:
- Manhole Frame
- Waterworks Application:
- Sewer