Manhole Frame Only
Manhole Frame Only
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-48 Class 35B
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Diameter:
- 36
- Height:
- 4
- Material:
- Cast Gray Iron
- Product Type:
- Manhole Frame
- Size:
- 5 in x 36 in