Type-A Cast Iron Grate
Type-A Cast Iron Grate
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-48 Class 35B
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Height:
- 2
- Length:
- 37-1/2
- Manhole Type:
- Type A
- Material:
- Cast Gray Iron
- Product Type:
- Grate
- Size:
- 37-1/2 in x 25-1/2 in x 2 in
- Width:
- 25-1/2