8.5X11 EXACT INDEX CARD STOCK WHIT 250/PK
8.5X11 EXACT INDEX CARD STOCK WHIT 250/PK
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Uniform, smooth surface enhances ink holdout and printability.
- Ideal for brochures, covers, tabs, file folders and business forms.
- Works well with laser and inkjet printers.
- Acid-free for great quality that doesn't deteriorate.
Specifications
- Color Finish Name:
- White
- Material:
- Paper
- Product Type:
- Card Stock
- Size:
- 8-1/2 in x 11 in
- UL Listed:
- No
- UPC:
- 759598404119