34 x 34 x 15 in. Crate
34 x 34 x 15 in. Crate
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Height:
- 15 in
- Length:
- 34 in
- Size:
- 34 in x 34 in x 15 in
- Tool Type:
- Crate
- Width:
- 34 in