48 in. Nylon Cable Tie in Natural
48 in. Nylon Cable Tie in Natural
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The 48 in extra heavy duty cable ties are available in three colors: black, natural, and grey
- Made from high quality nylon polymers, these cable ties will last a long time in your cable and wiring installations
- Whether you are a mechanic, electrician, or an equipment installer, these cable ties are a must have in your toolbox
- The environmental operating temperature of the extra heavy duty cable ties is -40°F to 185°F
Specifications
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural
- Length:
- 48 in
- Material:
- Plastic
- Material Type:
- Nylon
- NSF Certified:
- No
- Tensile Strength:
- 175 lbs/inch
- UL Listed:
- No
- Width:
- 7/20 in