8 in. Metal V-Port Flanged 150# Ball Valve
8 in. Metal V-Port Flanged 150# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Metal seated construction developed with years of experience
- Ball to seat contact with materials and coatings maximizing the lifetime
- Suitable also for fibrous flow medias
- ISO 5208 rated tightness by standard metal seated construction
- Soft seated constructions available for applications requiring extreme tightness
- High capacity with V-port on-off design
- Low friction on ball-seat connection enables selection of smaller actuators
- Material efficient valve body construction to assure competitiveness
- Corrosion resistance with special materials CG8M, titanium, Hastelloy C 254 SMO, super duplex
- Metal and soft seated constructions
Specifications
- API:
- API 607
- ASME:
- ASME B16.5
- ASTM:
- ASTM A-216 Grade WCB, ASTM A-351 Grade CF8M
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- ISO:
- ISO 5208, ISO 10497:2010
- Material:
- Metal
- NSF Certified:
- No
- Pressure Class:
- 150#
- Recommended Valve Application:
- Chemical, Gas, Oil, Waste Water, Water
- UL Listed:
- No
- Valve Body Material:
- Metal
- Valve Operator:
- Quarter Turn Handle
- Valve Port Opening:
- V-Port
- Valve Seat Material:
- Metal
- Valve Size:
- 8 in
- Valve Type:
- Ball Valve