This product requires certification to purchase.

1/2 in. Carbon Steel Full Port NPT CL600 Fire-Tite Ball Valve w/Xtreme Seats

Neles Controls (Brand of Metso)

Eliminator™ 1/2 in. Carbon Steel Full Port NPT CL600 Fire-Tite Ball Valve w/Xtreme Seats

  • Fast #
  • Part #J9FATG2236XTD
  • Item #7290340
  • Manufacturer Part #MA0003684
4.2 out of 5 Customer Rating
Brand image
Neles Controls (Brand of Metso)

Eliminator™ 1/2 in. Carbon Steel Full Port NPT CL600 Fire-Tite Ball Valve w/Xtreme Seats

  • Fast #
  • Part #J9FATG2236XTD
  • Item #7290340
  • Manufacturer Part #MA0003684
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1, ANSI B16.11, ANSI B16.34, ANSI B31.4
API:
API 598, API 607
ASTM:
ASTM A-216 Type WCB, ASTM A-351 Type CF8M
Clean Bagged:
No
Collection:
Eliminator™
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
IAPMO Listed:
No
ISO:
ISO 5211
Length:
2-31/50
MSS:
MSS SP-25, MSS SP-55
Material:
Carbon Steel, Stainless Steel
Material Type:
316
NSF Certified:
No
Pressure Class:
600#
Recommended Valve Application:
Cold Working Pressure
UL Listed:
No
Valve Body Material:
Carbon Steel
Valve Body Style:
2 piece
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Xtreme
Valve Size:
1/2 in
Valve Type:
Ball Valve