This product requires certification to purchase.

1 in. Carbon Steel Standard Port NPT CL800 Fire-Tite Ball Valve w/PTFE Seats

Neles Controls (Brand of Metso)

Series 4000 1 in. Carbon Steel Standard Port NPT CL800 Fire-Tite Ball Valve w/PTFE Seats

  • Fast #
  • Part #J4AB2236TT1G
  • Item #7282259
  • Manufacturer Part #4ABTG2236TTB1
5 out of 5 Customer Rating
Brand image
Neles Controls (Brand of Metso)

Series 4000 1 in. Carbon Steel Standard Port NPT CL800 Fire-Tite Ball Valve w/PTFE Seats

  • Fast #
  • Part #J4AB2236TT1G
  • Item #7282259
  • Manufacturer Part #4ABTG2236TTB1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Length
3-69/100 in
Pressure Class
800#
Valve Size
1 in
Weight
4.8 lb
Characteristics & Features
Clean Bagged
No
Collection
Series 4000
Handle Material
Zinc Plated Carbon Steel
Material
Carbon Steel, Stainless Steel
Material Type
316
Valve Body Material
Carbon Steel
Valve Body Style
3 piece
Valve Operator
Locking Lever Handle
Valve Port Opening
Standard Port
Valve Seat Material
PTFE
Valve Stem
Extension
Valve Type
Ball Valve
Electrical & Operational Information
Pressure - High
2500
Temperature Range
-20 to 500 Deg F (-29 to 260 Deg C)
Warranty & Product Information
API
API 598, API 607, API 608
ASME
ASME B1.20.1, ASME B15.34, ASME B16.11, ASME B16.25, ASME B31.1, ASME B31.3, ASME B31.4
ASTM
ASTM A-193 Grade B7, ASTM A-194 Grade 2H, ASTM A-216 Grade WCB, ASTM A-351 Type CF8M
FM Approved
No
IAPMO Listed
No
ISO
ISO 17292, ISO 5211, ISO 7-1
MSS
MSS SP-25, MSS SP-55, MSS SP-72
NSF Certified
No
UL Listed
No