This product requires certification to purchase.

1-1/2 in. Carbon Steel and Stainless Steel Full Port Flanged 150# Ball Valve

Neles Controls (Brand of Metso)

Series 9150 1-1/2 in. Carbon Steel and Stainless Steel Full Port Flanged 150# Ball Valve

  • Fast #
  • Part #JVB150CS511VARFJ
  • Item #7316046
  • Manufacturer Part #JVB150CS511VARFJ
3.4 out of 5 Customer Rating
Brand image
Neles Controls (Brand of Metso)

Series 9150 1-1/2 in. Carbon Steel and Stainless Steel Full Port Flanged 150# Ball Valve

  • Fast #
  • Part #JVB150CS511VARFJ
  • Item #7316046
  • Manufacturer Part #JVB150CS511VARFJ
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI Class 150
API:
API 598, API 607, API 608
ASME:
ASME B16.10, ASME B16.34, ASME B16.5, ASME B31.1, ASME B31.3, ASME Class 150
ASTM:
ASTM A-193 Grade B7, ASTM A-193 Grade B7M, ASTM A-193 Grade B8, ASTM A-193 Grade B8C, ASTM A-193 Grade B8M, ASTM A-193 Grade B8T, ASTM A-194 Grade 2H, ASTM A-194 Grade 2HM, ASTM A-194 Grade 8B, ASTM A-194 Grade 8CB, ASTM A-194 Grade 8FB, ASTM A-194 Grade 8MB, ASTM A-194 Grade 8TB, ASTM A-216 Grade WCB
Clean Bagged:
No
Collection:
Series 9150
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
IAPMO Listed:
No
ISO:
ISO 10497, ISO 15848-1, ISO 5211
Length:
6-1/2
MSS:
MSS SP-44, MSS SP-61, MSS SP-72, MSS SP-96
Material:
Carbon Steel, Stainless Steel
Material Type:
316
NSF Certified:
No
Pressure - High:
285
Pressure - Maximum:
450 psi
Pressure Class:
150#
Temperature Range:
-20 to 500 Deg F (-29 to 260 Deg C)
UL Listed:
No
Valve Body Style:
1 piece
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Xtreme PTFE
Valve Size:
1-1/2 in
Valve Type:
Ball Valve
Weight:
17