8 in. Stainless Steel Full Port Flanged 300# Ball Valve
Series M2 8 in. Stainless Steel Full Port Flanged 300# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Material option range suitable for P&P applications
- Tight shut-off and control performance in one package
- Seat types optimized for common P&P application needs
- Neles Q-trim technology for control applications, anti-cavitation and noise reduction
- SIL 3 certified
Documents
Specifications
- ANSI:
- ANSI Class 300
- ASME:
- ASME 150, ASME B16.10, ASME B16.34, ASME B16.5
- ASTM:
- ASTM A-193, ASTM A-194
- Clean Bagged:
- No
- Collection:
- Series M2
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- IAPMO Listed:
- No
- Length:
- 16-5/10 in
- MA Approved:
- No
- Material:
- Stainless Steel
- Material Type:
- 316
- NSF Certified:
- No
- Pressure Class:
- 300#
- Temperature Range:
- -60 to 480 Deg F
- UL Listed:
- No
- Valve Body Style:
- Ball
- Valve Operator:
- Actuator Ready
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 8 in
- Valve Type:
- Ball Valve
- Weight:
- 529.10 lb
- cUPC Certified:
- No