1.6 One Piece White Round Toilet *MINI LOO MIRA
1.6 One Piece White Round Toilet *MINI LOO MIRA
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Bowl Shape:
- Round
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Handle Type:
- Remote Control
- Toilet Installation:
- Wall Mount
- Toilet Type:
- One Piece