This product requires certification to purchase.

1.6 gpf Elongated Wall Mount One Piece Toilet in Satin Stainless Steel

Neo-Metro

Euro-Urban 1.6 gpf Elongated Wall Mount One Piece Toilet in Satin Stainless Steel

  • Fast #
  • Part #N8951W1
  • Item #4666985
  • Manufacturer Part #8951-W-1
5 out of 5 Customer Rating
Brand image
Neo-Metro

Euro-Urban 1.6 gpf Elongated Wall Mount One Piece Toilet in Satin Stainless Steel

  • Fast #
  • Part #N8951W1
  • Item #4666985
  • Manufacturer Part #8951-W-1
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A112.19.2
ASME:
ASME A112.19.2M
BAA Compliant:
No
Bowl Height Range:
Under 14 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
Collection:
Euro-Urban
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin Stainless Steel
Dual Flush:
Yes
EPA Compliant:
No
Flow Rate:
1.0 gpf/1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
GSA Approved:
No
IAPMO Listed:
No
MA Approved:
No
NSF Certified:
No
Toilet Bowl Height:
13-3/4 in
Toilet Bowl Length:
23 in
Toilet Bowl Width:
14 in
Toilet Installation:
Wall Mount
Toilet Seat Included:
Yes
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Open Front
Toilet Type:
One Piece
WaterSense Labeled:
No