This product requires certification to purchase.

0.5 gpm Aerator

Neoperl

0.5 gpm Aerator

  • Fast #
  • Part #N3123502
  • Item #8536433
  • Manufacturer Part #3123502
5 out of 5 Customer Rating
Brand image
Neoperl

0.5 gpm Aerator

  • Fast #
  • Part #N3123502
  • Item #8536433
  • Manufacturer Part #3123502
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Details

  • Patented construction provides a splash-free stream, well-aerated and soft to the touch
  • Unique screenless 100% plastic Cascade® construction hinders lime build up.
  • Pressure compensating for constant flow from 20 to 80 psi.
  • Anti-clogging dome screen filters particles and sediment.
  • Fits most standard male, female, and dual thread housings.
  • Requires Certification

Documents


Specifications

BAA Compliant:
No
CEC Compliant:
For Sale in CA
Flow Rate:
0.5 gpm
IAPMO Listed:
Yes
Length:
41/50 in
Material:
Plastic, Rubber
Material Type:
Acetal, EPDM
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
90 psi
Pressure Compensating:
No
UPC:
008359132496