15/16 in. Duel Threaded Aerator (Pack of 6)
15/16 in. Duel Threaded Aerator (Pack of 6)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Unique silicone bottom inhibits lime build up
- Pressure compensating for constant flow from 20 to 80 psi
- Provides a non-splashing , non-aerated spray
- Unique screen-less 100% plastic Cascade® construction hinders lime build up
- Anti-clogging dome screen filters sediment and particles
- The rotating sleeve construction of the vandal housing prevents tampering with faucet attachments
-
Lead Law Compliant
Specifications
- BAA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- End Connection 1:
- Male, Female
- End Connections:
- Male;Female
- Flow Rate:
- 0.5 gpm
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Package Quantity:
- 6
- Pressure Compensating:
- No
- Thread Size:
- 15/16
- UPC:
- 008359132410
- WaterSense Labeled:
- No