19-1/20 x 21-4/5 mm. Male x Female Aerator Adapter in Chrome Plated
19-1/20 x 21-4/5 mm. Male x Female Aerator Adapter in Chrome Plated
Package Quantity Info:
Each: 1 Case: 100-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Solid brass construction
- NEOPERL® thread specifications facilitates connection to faucet threads
- Regular female aerator fits the bottom thread on the adapter
Specifications
- BAA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- Male
- End Connections:
- Male x Female
- Thread Size:
- 21-4/5
- UPC:
- 008359113785