23-4/5 x 21-4/5 mm. Threaded Aerator in Polished Chrome (Pack of 6)
23-4/5 x 21-4/5 mm. Threaded Aerator in Polished Chrome (Pack of 6)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Pressure compensating for constant flow from 20 to 80 psi
- Patented construction provides a splash free stream, well aerated and soft to the touch
- Unique screen-less 100% plastic Cascade® construction hinders lime build up
- Anti-clogging dome screen filters sediment and particles
- The rotating sleeve construction of the vandal housing prevents tampering with faucet attachments
-
Lead Law Compliant
Specifications
- BAA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Flow Rate:
- 0.5 gpm
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Package Quantity:
- Pack of 6
- Pressure Compensating:
- Yes
- Stream Type:
- Laminar Stream
- Thread Size:
- 23-4/5 mm
- UPC:
- 008359137378