This product requires certification to purchase.

0.5 gpm Silver & Gold Dual Threaded Spray

Neoperl

Neoperl® 0.5 gpm Silver & Gold Dual Threaded Spray

  • Fast #
  • Part #N1022005
  • Item #1801183
  • Manufacturer Part #1022005
4.9 out of 5 Customer Rating
Brand image
Neoperl

Neoperl® 0.5 gpm Silver & Gold Dual Threaded Spray

  • Fast #
  • Part #N1022005
  • Item #1801183
  • Manufacturer Part #1022005
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

CEC Compliant:
Not for Sale in CA
Collection:
Neoperl®
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Faucet Part Type:
Spray Tip
Flow Rate:
.5 gpm
UPC:
008359107302