15/16 x 55/64 in.-27 1 gpm Perlator Dual Threaded Laminar Stream Vandal Proof Aerator (6 Pack) in Polished Chrome
PCA® 15/16 x 55/64 in.-27 1 gpm Perlator Dual Threaded Laminar Stream Vandal Proof Aerator (6 Pack) in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Pressure compensating for constant flow from 20 to 80 psi
- Patented construction provides a splash free stream, well aerated and soft to the touch
- Integrated anti-liming honeycomb replaces conventional wire mesh screens prone to lime build up
- Anti-clogging dome screen filters sediment and particles
-
Lead Law Compliant
-
Green
Specifications
- BAA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- PCA®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Flow Rate:
- 1.0 gpm
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Package Quantity:
- Pack of 6
- Pressure Compensating:
- Yes
- Thread Size:
- 23-4/5
- UPC:
- 008359137828
- WaterSense Labeled:
- Yes