23-4/5 x 21-4/5 mm. Threaded Aerator in Chrome (Pack of 6)
PCA® 23-4/5 x 21-4/5 mm. Threaded Aerator in Chrome (Pack of 6)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Pressure compensating for constant flow from 20 to 80 psi
- Provides a splash-free, crystal clear (non-aerated) stream
- Recommended for use in healthcare facilities to prevent mixing air and water
- Integrated anti-liming honeycomb replaces conventional wire mesh screens prone to lime build up
- Anti-clogging dome screen filters sediment and particles
-
Lead Law Compliant
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- PCA®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Flow Rate:
- 1.2 gpm
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Package Quantity:
- Pack of 6
- Pressure Compensating:
- Yes
- Thread Size:
- 23-4/5 mm
- UPC:
- 008359143843