This product requires certification to purchase.

Male 1.5 gpm Aerator

Neoperl

PCA® Male 1.5 gpm Aerator

  • Fast #
  • Part #N1302605
  • Item #7628392
  • Manufacturer Part #1302605
4.4 out of 5 Customer Rating
Brand image
Neoperl

PCA® Male 1.5 gpm Aerator

  • Fast #
  • Part #N1302605
  • Item #7628392
  • Manufacturer Part #1302605
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Details

  • Pressure compensating for constant flow from 20 to 80 psi
  • Patented construction provides a splash free stream, well aerated and soft to the touch
  • Integrated anti-liming honeycomb replaces conventional wire mesh screens prone to lime build up
  • Anti-clogging dome screen filters sediment and particles
  • Threads directly into the faucet spout. Virtually invisible once installed
  • Vandal resistant by design (install and remove with a special key)
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

BAA Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
PCA®
End Connection 1:
Male
End Connections:
Male
Flow Rate:
1.5 gpm
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
UPC:
008359107968
WaterSense Labeled:
Yes