This product requires certification to purchase.

Threaded Aerator with Housing in Polished Chrome

Neoperl

Threaded Aerator with Housing in Polished Chrome

  • Fast #
  • Part #TGWNEO1502007
  • Item #4802463
  • Manufacturer Part #TGWNEO1502007
3.4 out of 5 Customer Rating
Brand image
Neoperl

Threaded Aerator with Housing in Polished Chrome

  • Fast #
  • Part #TGWNEO1502007
  • Item #4802463
  • Manufacturer Part #TGWNEO1502007
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
Threaded
End Connections:
Threaded
Flow Rate:
2.2 gpm
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes