14-Series 9000 Gallon Capacity Filter
14-Series 9000 Gallon Capacity Filter
Package Quantity Info:
Each: 1 Inner Pack: 9 Case: 9 Pallet: 250-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ideal for the reduction of chlorine, taste, odors, cysts, and particulates (Class 1)
- Tested to NSF/ANSI 42 and 53 standards
- Creates finely polished water for high-quality beverage and food applications, and delivers clean ice and beverages
- Available in multiple keys to fit either our proprietary manifold, Everpure manifold or 3M/Cuno manifold
Documents
Specifications
- ANSI:
- ANSI 42, ANSI 53
- Application:
- Commercial
- Capacity:
- 9000 gal
- Cartridge Type:
- Carbon Block
- Contaminant Removal:
- Chlorine, Taste, Odor, Cysts, Particulate
- Flow Rate:
- 2.0 gpm
- Maximum Temperature:
- 100
- NSF:
- NSF 42, NSF 53
- Pressure - Maximum:
- 100 psi
- Temperature Range:
- 35 to 100 Deg F