This product requires certification to purchase.

14-Series 9000 Gallon Capacity Filter

Nephros

14-Series 9000 Gallon Capacity Filter

  • Fast #
  • Part #N7014090C40
  • Item #11513289
  • Manufacturer Part #70-14090-C40
3.5 out of 5 Customer Rating
Brand image
Nephros

14-Series 9000 Gallon Capacity Filter

  • Fast #
  • Part #N7014090C40
  • Item #11513289
  • Manufacturer Part #70-14090-C40
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 9 Case: 9 Pallet: 250
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ideal for the reduction of chlorine, taste, odors, cysts, and particulates (Class 1)
  • Tested to NSF/ANSI 42 and 53 standards
  • Creates finely polished water for high-quality beverage and food applications, and delivers clean ice and beverages
  • Available in multiple keys to fit either our proprietary manifold, Everpure manifold or 3M/Cuno manifold
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 42, ANSI 53
Application:
Commercial
Capacity:
9000 gal
Cartridge Type:
Carbon Block
Contaminant Removal:
Chlorine, Taste, Odor, Cysts, Particulate
Flow Rate:
2.0 gpm
Maximum Temperature:
100
NSF:
NSF 42, NSF 53
Pressure - Maximum:
100 psi
Temperature Range:
35 to 100 Deg F