35-Series 35000 Gallon Capacity Carbon-Free Filter
35-Series 35000 Gallon Capacity Carbon-Free Filter
Package Quantity Info:
Each: 1 Inner Pack: 9 Case: 9 Pallet: 250-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ideal for the reduction and control of scale in hard water without the use of carbon
- Carbon-free filter technology preserves chlorine residuals to maintain downstream disinfection integrity
- Supports extended equipment life, along with reduced maintenance and energy costs
- Delivers high quality water at beverage or food applications, and ice machines, while optimizing equipment performance
- Offers large gallon capacities
- Available in multiple keys to fit either our proprietary manifold, Everpure manifold or 3M/Cuno manifold
- Formulated without polyphosphates
Documents
Specifications
- Application:
- Commercial
- Capacity:
- 35000 gal
- Contaminant Removal:
- Scale
- Flow Rate:
- 2.0 gpm
- Maximum Temperature:
- 100
- Pressure - Maximum:
- 100 psi
- Temperature Range:
- 35 to 100 Deg F