36-Series Commercial Water Cartridge
36-Series Commercial Water Cartridge
Package Quantity Info:
Each: 1 Inner Pack: 9 Case: 9 Pallet: 250-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ideal for the reduction of sediment and large particulate
- Constructed of meltblown polypropylene fibers that offer effective filtration performance
- Built without any additives; the 36-series filter will not discolor or create foam in your drinking water
- Features a 5 micron (nominal) pore size
- Available in multiple keys to fit either our proprietary manifold, Everpure manifold or 3M/Cuno manifold
Documents
Specifications
- Application:
- Commercial
- Cartridge Type:
- Carbon Block
- Contaminant Removal:
- Sediment
- Maximum Temperature:
- 100
- Pressure - Maximum:
- 100 psi
- Temperature Range:
- 40 to 100 Deg F