41-Series 7500 Gallon Capacity Filter
41-Series 7500 Gallon Capacity Filter
Package Quantity Info:
Each: 1 Inner Pack: 9 Case: 9 Pallet: 250-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ideal for the reduction of chloramine (CLM) and scale, along with chlorine, taste, and odors (CTO)
- Tested to NSF/ANSI 42 standards
- Creates finely polished water for high-quality beverage and food applications, and delivers clean ice and beverages
- Supports extended equipment life, along with reduced maintenance and energy costs
- Available in multiple keys to fit either our proprietary manifold, Everpure manifold or 3M/Cuno manifold
- Formulated without polyphosphates
Documents
Specifications
- ANSI:
- ANSI 42
- Application:
- Commercial
- Capacity:
- 7500 gal
- Cartridge Type:
- Carbon Block
- Contaminant Removal:
- Chloramine, Scale, Chlorine, Taste, Odor
- Flow Rate:
- 1.67 gpm
- Maximum Temperature:
- 100
- NSF:
- NSF 42
- Pressure - Maximum:
- 100 psi
- Temperature Range:
- 35 to 100 Deg F