DSU-H Point-Of-Use In-Line Ultrafilter with Quick Connection
DSU-H Point-Of-Use In-Line Ultrafilter with Quick Connection
Package Quantity Info:
Each: 1 Inner Pack: 9 Case: 9 Pallet: 432Product Details
Product Details
- FDA 510(k)-cleared Class II medical device for retention of bacteria, viruses, and endotoxins
- Purifies EPA-quality potable water to meet the elevated standards required for drinking, surgical handwashing, medical equipment cleaning, and wound cleansing
- A 0.005-micron pore size ultrafilter with validated total bacteria retention per ASTM F838-20
- Consistent purification of biological contamination via size exclusion
- Ideal for preventative use with no filter changeouts necessary during compromised water events
- Suitable for ligature-free environments
- Designed for in-line application at sinks, ice machines, bottle fillers, and other compact equipment in healthcare or commercial environments
- Long, continuous 180-day (6-month) filter life
- Infection control meets or exceeds the point-of-use protection recommendations of ASHRAE 514 to support facility water safety
- Provides and maintains efficient flow performance
Specifications
- Application:
- Commercial
- Contaminant Removal:
- Bacteria
- Filter Life (Months):
- 6 mon
- Flow Rate:
- 3.0 gpm
- ISO:
- ISO 13485, ISO 9001
- Maximum Temperature:
- 140
- Pressure - Maximum:
- 100 psi
- Type:
- NEP700285