This product requires certification to purchase.

DSU-H Point-of-Use In-Line Ultrafilter with Threaded Connection

Nephros

DSU-H Point-of-Use In-Line Ultrafilter with Threaded Connection

  • Fast #
  • Part #N700286
  • Item #11513277
  • Manufacturer Part #70-0286
3.2 out of 5 Customer Rating
Brand image
Nephros

DSU-H Point-of-Use In-Line Ultrafilter with Threaded Connection

  • Fast #
  • Part #N700286
  • Item #11513277
  • Manufacturer Part #70-0286
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 9 Case: 9 Pallet: 432
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • FDA 510(k)-cleared Class II medical device for retention of bacteria, viruses, and endotoxins
  • Purifies EPA-quality potable water to meet the elevated standards required for drinking, surgical handwashing, medical equipment cleaning, and wound cleansing
  • A 0.005-micron pore size ultrafilter with validated total bacteria retention per ASTM F838-20
  • Consistent purification of biological contamination via size exclusion
  • Ideal for preventative use with no filter changeouts necessary during compromised water events
  • Suitable for ligature-free environments
  • Designed for in-line application at sinks, ice machines, bottle fillers, and other compact equipment in healthcare or commercial environments
  • Long, continuous 180-day (6-month) filter life
  • Available with quick-connect or 1/2? threaded connections
  • Provides and maintains efficient flow performance
  • Requires Certification

Specifications

Application:
Commercial
Contaminant Removal:
Bacteria
Filter Life (Months):
6 mo
Flow Rate:
3.0 gpm
ISO:
ISO 13485, ISO 9001
Maximum Temperature:
140
Pressure - Maximum:
100 psi