This product requires certification to purchase.

S100 1.5 gpm Sink Spout Filter

Nephros

S100 1.5 gpm Sink Spout Filter

  • Fast #
  • Part #N700280
  • Item #11513272
  • Manufacturer Part #70-0280
4.7 out of 5 Customer Rating
Brand image
Nephros

S100 1.5 gpm Sink Spout Filter

  • Fast #
  • Part #N700280
  • Item #11513272
  • Manufacturer Part #70-0280
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 27 Case: 27 Pallet: 432
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • FDA 510(k)-cleared Class II medical device for retention of bacteria
  • Purifies EPA-quality potable water to meet the elevated standards required for drinking, surgical handwashing, and medical equipment cleaning
  • A 0.1-micron pore size microfilter with validated total bacteria retention per ASTM F838-20
  • Consistent purification of biological contamination via size exclusion
  • Ideal for immediate response to bacteria-based water events and outbreaks
  • Designed for quick application at sinks
  • Long, continuous 90-day (3-month) filter life
  • Infection control meets or exceeds the point-of-use protection recommendations of ASHRAE 514 to support facility water safety
  • Provides and maintains efficient flow performance
  • Requires Certification

Specifications

Application:
Commercial, Residential
Contaminant Removal:
Bacteria
Filter Life (Months):
3
Flow Rate:
1.5 gpm
ISO:
ISO 13485, ISO 9001
Maximum Temperature:
140
Pressure - Maximum:
75 psi
Type:
N700280