1 in. NPT with Kynar Quill
1 in. NPT with Kynar Quill
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Valve handle eliminates need for wrench
- Quill puts chemical into the center of pipe flow for better chemical mixing
- Withdraw nozzle for service without shutting down water line
- Note: cannot be used with hot tapping machine
- Maximum quill extension of 6-3/4" into pipeline
- Inlet connection: 1/2" FNPT
Specifications
- End Connection 1:
- FNPT
- End Connection 2:
- MNPT
- End Connections:
- FNPT x MNPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1/2 in x 1 in
- Material Type:
- PVDF
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Product Type:
- Corporation Stop with Kynar Injection Quill
- UL Listed:
- No