This product requires certification to purchase.

1/2 in. NPT with Stainless Steel Quill

Neptune Chemical Pump Company

1/2 in. NPT with Stainless Steel Quill

  • Fast #
  • Part #WCS250316
  • Item #5094899
  • Manufacturer Part #CS2-50-316
5 out of 5 Customer Rating
Neptune Chemical Pump Company

1/2 in. NPT with Stainless Steel Quill

  • Fast #
  • Part #WCS250316
  • Item #5094899
  • Manufacturer Part #CS2-50-316
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Valve handle eliminates need for wrench
  • Quill puts chemical into the center of pipe flow for better chemical mixing
  • Withdraw nozzle for service without shutting down water line
  • Note: cannot be used with hot tapping machine
  • Maximum quill extension of 7-1/2" into pipeline
  • Inlet connection: 1/2" FNPT
  • Requires Certification

Specifications

End Connection 1:
FNPT
End Connection 2:
MNPT
End Connections:
FNPT x MNPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Material:
Stainless Steel
Material Type:
316 SS
NSF Certified:
No
Pressure - Maximum:
150 psi
Product Type:
Accessory
UL Listed:
No