1/2 in. PVC/Viton® Check Valve
1/2 in. PVC/Viton® Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Material:
- Plastic, Viton, Brass
- Material Type:
- PVC
- NSF Certified:
- No
- Valve Body Material:
- Plastic