This product requires certification to purchase.

3/4 in. FNPT x MNPT Brass Corporation Stop with PVC Quill

Neptune Chemical Pump Company

3/4 in. FNPT x MNPT Brass Corporation Stop with PVC Quill

  • Fast #
  • Part #NCS275PVC
  • Item #4934735
  • Manufacturer Part #NCS275PVC
5 out of 5 Customer Rating
Brand image
Neptune Chemical Pump Company

3/4 in. FNPT x MNPT Brass Corporation Stop with PVC Quill

  • Fast #
  • Part #NCS275PVC
  • Item #4934735
  • Manufacturer Part #NCS275PVC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Valve handle eliminates need for wrench
  • Quill puts chemical into the center of pipe flow for better chemical mixing
  • Withdraw nozzle for service without shutting down water line
  • Note: Cannot be used with hot tapping machine
  • Maximum quill extension of 7-3/4" into pipeline
  • Inlet connection: 1/2" FNPT
  • Requires Certification

Specifications

End Connection 1:
FNPT
End Connection 2:
MNPT
End Connections:
FNPT x MNPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Material:
Brass, Plastic
Material Type:
CPVC
Product Type:
Quill
Pump Application:
Chemical