1/2 in. 7 gph 1/3 hp 115V 150 psi NPT 316 Stainless Steel, PVC and Sodium Hypochlorite Centrifugal Pump
500E Series 1/2 in. 7 gph 1/3 hp 115V 150 psi NPT 316 Stainless Steel, PVC and Sodium Hypochlorite Centrifugal Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Variable Oil By-pass™ stroke adjustment for better performance
- EZE-CLEAN™ allows cartridges to be cleaned without disrupting pump piping
- Manual control knob with a 10:1 turndown ratio for output control
- Note: accessories are not included; pressure relief valve, backpressure valve, injection valve, pulsation dampener and piping purchased separately
- Flooded suction installation is recommended (if not installed in this manner a separate foot valve will need to be purchased)
- Internal relief valve to protect pump and motor from over-pressurization
Specifications
- Collection:
- 500E Series
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Energy Star Compliant:
- No
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 168 gpm
- Height:
- 15-1/2 in
- Horsepower:
- 1/3 hp
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Power Source:
- Electric
- Pressure - Maximum:
- 150 psi
- Pump Phase:
- 1
- RPM:
- 1725
- UL Listed:
- No
- Volts:
- 115V
- Weight:
- 55 lb